Beli Timbangan Badan Digital Speeds di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic Microwave
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Panasonic Microwave
    Deskripsi:
    - Dilengkapi dengan tombol putar yang mudah di operasikan.- Desain Elegan- Perpaduan tampilan desain warna silver dan kaca hitam cocok untuk dapur mungil Anda.- Daya RendahDengan konsumsi daya hanya 450 W, Microwave ini bisa menyajikan masakan sehat untuk keluarga dirumah.
  2. UGREEN Adapter 10 in 1 Hub USB Type C Adapter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp939.900

    UGREEN Adapter 10 in 1 Hub USB Type C Adapter
    Deskripsi:
    10-in-1 USB C Hub ExpansionThis 10-in-1 USB-C Dock features a Gigabit Ethernet, a type C PD charging port, a 4K HDMI port, 3 USB 3.0 Ports, a SD/TF card reader, a 3.5mm Audio jack and a 1080P VGA port. All hub ports can be in use simultaneously, allowing you to connect a keyboard, mouse, USB driver, external Disk to MacBook Pro4K UHD Visual FeastMirror or extend your screen with USB C adapter HDM port and directly stream max 4K UHD 3840×2160 at 30Hz, Full HD 1080P video to external HDTV, monitor or projector for a cinema-like visual feast. When the HDMI and VGA output ports work simultaneously, the display will ONLY duplicate and NOT extend but the maximum resolution of both ports is 1080PReliable Data Transfer3 USB 3. 0 ports supports super faster data transfer up to 5Gbps, which is 10x faster than USB 2. 0 and allows you to transfer HD movies or files in just seconds. SD & TF slots support data transfer speeds up to 480Mbps ( SD & TF cards can be read simultaneously )Fast Power Delivery & RJ45 Ethernet 100W power delivery charging port allows you to charge your computer, MacBook Pro or other Type-C devices while transferring data. USB C to RJ45 1000M Ethernet Port backwards compatible with 100Mbps/10Mbps RJ45 LAN. Gigabit Ethernet port ensures a more stable and faster wired network connectionUniversal Compatibility(Partial List)Compatible Type C PC/TabletApple MacBook Pro (2019/2018/2017/2016), MacBook (2016/2017/2018), iMac 2019/2017, iMac Pro, MacBook Air 2019/2018, Mac Mini, New MacBook with Thunderbolt 3, iPad Pro 2020/2019/2018 with IOS 13.0 and above (Ensure the file format of usb external storage device is EXFAT or FAT32. )Samsung Chromebook Pro, Chromebook Plus, Notebook 9 13", Galaxy Book 12", Galaxy Book 10.6, Galaxy Tab Pro S 12", Samsung Tab S4 / S5e/ S6Google Pixelbook, Chromebook PixelMicrosoft Surface Pro X, Surface Go, Surface Book 2, Surface Pro 7, Surface Laptop 3, Microsoft Lumia 950/950 XLDELL XPS 13, XPS 15, XPS12 9250, Precision 5510, Inspiron 15 7000, Latitude 7285 Lenovo Yoga 920, 910, 720, ThinkPad X1, Ideapad Air 12, Miix 630HP Spectre 13, Spectre X360, ENVY 13, ENVY X360, HP EliteBook Folio G1Huawei MateBook X Pro, MateBook X, Huawei MateBook EASUS Chromebook Flip, ZenBook3, ASUS ZenBook Pro, Asus ZenBook Flip, ASUS Transformer 3 Pro T303UAAcer swift 7, Acer Chromebook, Xiaomi Mi Notebook Air 12.5/13.3, Mi Notebook Pro 15.6 ", and moreCompatible USB C Cell PhonesSamsung Galaxy Note 10 9, S10 S9 S9+, S8, S8 Plus, Note8, Oneplus 7 Pro, and moreHuawei Mate 20, Mate 20 Pro, Mate 20 X, Mate 10, Mate 10 Pro, P30, P30 Pro, P20, P20 Pro, Honor View 20, View 10, Note 10Package Content1 x 10 in 1 USB C Hub
    atribut:
    • Color: Space Grey
    • Data Transfer Rate (Gbps): 5
    • Input: 1xUSB-C Male, 1xUSB-C Female
    • HDMI Resolution: 4K
    • Charge Power (W): 100
Daftar Harga Timbangan Badan Digital Speeds Terbaru November 2026
Panasonic MicrowaveRp1.399.900
UGREEN Adapter 10 in 1 Hub USB Type C AdapterRp939.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)